AMBERSIL AMBERTRON ULTRA PURE CONTACT CLEANER (FLAM) 400 MLT 31552
Ambersil Foam Aerosol Cleaner
See technical informationSee documentsReferences
Ambersil:31552
Rubix:2579778
Documents
Product details : AMBERSIL AMBERTRON ULTRA PURE CONTACT CLEANER (FLAM) 400 MLT 31552
The Ambersil Ambertron 400ml contact cleaner is an electronics cleaning solvent, ideal for safe and effective cleaning of electrical contacts and switches. This all-new formulation does not frost and prevents condensation on precision electrical parts and contact. It has a life of 72 months and can be stored at normal ambient temperatures. Make sure to keep aerosols away from the heat, naked flame, and below the temperature of 50°C
Strengths
Always test a small, inconspicuous area before general use
Formulated as a Stable Foam it Gives Extra Contact Time on Surfaces and is Particularly Suitable for Vertical Surfaces Because of the Controlled Breakdown of the Foam
N.B. Not for use on live equipment
Formulated as a Stable Foam it Gives Extra Contact Time on Surfaces and is Particularly Suitable for Vertical Surfaces Because of the Controlled Breakdown of the Foam
N.B. Not for use on live equipment
Applications
Electrical
Technical specifications
Attributes
| Volume | 400 ml |
|---|
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- In stock: Next day delivery

