AMBERSIL MULTI OIL 46 - MULTI-PURPOSE HYDRAULIC OIL FOOD GRADE 30263


Ambersil Multi-Purpose Hydraulic Oil

References
ambersil:30263
rubix:2579937
brand logo
brand logo
Technical specifications
UseUse as a light anticorrosion coating

Product details : AMBERSIL MULTI OIL 46 - MULTI-PURPOSE HYDRAULIC OIL FOOD GRADE 30263


MULTI-OIL FG is a multi-purpose lubricating oil for the food industry. Based on highly refined medicinal oils and additives developed for hydraulic systems requiring ISO 32 viscosity or ISO 46 viscosity. Can also be used for general lubrication of bearings, slides and chains. Suitable for use as a light anticorrosion coating
The range of Ambersil food grade lubricants perform the same technical functions as other lubricant giving you the protection against wear, friction and corrosion. The lubricants have been formulated using only food grade acceptable components

Strengths

NSF H1 Registered
Wide operational temperature range
Very low poor point for an easier start up after long periods of inactivity
Good antifoam capacity
Good deareation properties
Very good water demulsifying properties
Effective inherent anti-corrosive properties
Provides long lasting lubrication

Applications

Used as an oleo hydraulic fluid for both power and motion transfer
Lubrication of all mechanisms requiring a general, medium pressure lubricating oil

Technical specifications


Attributes
UseUse as a light anticorrosion coating
Show UNSPSC/ECL@SS
£ 191.89 excl. VAT
/ Each
£ 230.27 incl. VAT
  • Usually arrives within 14 working days