Cleaning
Rubix offers a multitude of cleaning products for various applications, such as all-purpose electric socket cleaners, aviation-grade cleaners, and a comprehensive range of solvents and flaw-detection agents from well-known European and world-leading companies.
Filter Options
Categories
deicing salt (6)
demineralised water (3)
thinner and terpentine (2)
Brand
peacock salt
(6)
rust-oleum
(2)
super professional (mirius)
(3)
8 Product(s) with 11 variant(s):
COV CHEM 800-284-0517 DE IONISED WATER 25 LITRE
- super professional (mirius):800-284-0517
- rubix:80189506
- In stock: Next day delivery
- Volume:25 l
£ 15.92 excl. VAT
/ Each
Super 800-272-0008 Car Care Deionised Water 5L 2 PACK
- super professional (mirius):800-272-0008-PK2
- rubix:80866372
- In stock: Next day delivery
- Volume:5 l
£ 7.17 excl. VAT
/ Each
PEACOCK BS0025 BROWN ROCK SALT 25KG
- peacock salt:BS0025
- rubix:80211342
- Usually arrives within 14 working days
- Volume:25 l
£ 12.83 excl. VAT
/ Each
PEACOCK DEI0025-40 WHITE DE-ICING SALT 40X25KG BAGS
- peacock salt:DEI0025-42
- rubix:80211341
- Usually arrives within 14 working days
- Volume:25 l
£ 329.72 excl. VAT
/ Each
RUST-OLEUM 160.1 THINNER 1L
- rust-oleum:160.1
- rubix:310799
- ean:8715743008795
- Usually arrives within 14 working days
- Volume:1 l
£ 20.95 excl. VAT
/ Each
PEACOCK BS1000 BROWN ROCK SALT 1000KG
- peacock salt:BS1000
- rubix:80211344
- Usually arrives within 14 working days
£ 269.91 excl. VAT
/ Each
PEACOCK DEI1000 WHITE DE ICING 1000KG BAG
- peacock salt:DEI1000
- rubix:80211345
- Usually arrives within 14 working days
£ 275.11 excl. VAT
/ Each
RUST-OLEUM 150.5 THINNERS 5L
- rust-oleum:150.5
- rubix:216A8497
- ean:8715743011092
- Usually arrives within 14 working days
- Volume:5 l
£ 63.47 excl. VAT
/ Each










