SMC JSB71-ST50AF-7S ANGLE SEAT VALVE


Angle Seat Valve, Air Operated Type – JSB

References
smc:JSB71-ST50AF-7S
rubix:392A8574
manufacturer :JSB71-ST50AF-7S
brand logo
brand logo
Technical specifications
TypeAngle Seat Valve, Air Operated Type – JSB

Product details : SMC JSB71-ST50AF-7S ANGLE SEAT VALVE


Applicable fluid: air, water, steam Flow rate up to 87.5 (Cv factor) Port size: 3/8" to 2" Body material: stainless steel 316L Actuator material: stainless steel 304 Long service, up to 10 million cycles (water and air).

Strengths

Applicable fluid: air, water, steam Flow rate up to 87.5 (Cv factor) Port size: 3/8" to 2" Body material: stainless steel 316L Actuator material: stainless steel 304 Long service, up to 10 million cycles (water and air).

Technical specifications


Attributes
TypeAngle Seat Valve, Air Operated Type – JSB
Show UNSPSC/ECL@SS
£ 615.48 excl. VAT
/ Each
£ 738.58 incl. VAT
  • Usually arrives within 14 working days