ANX-Protwist® screwdrivers for Torx® screws
Imprint | Torx |
---|---|
Imprint size | T15 |
Blade length | 75 mm |
Imprint | Torx |
---|---|
Imprint size | T15 |
Blade length | 75 mm |
Length | 184 mm |
Finishing | Black-tipped, matt chromed blade. |
Diameter | 30 mm |
Weight | 61 g |
Delivery within 10-15 business days