roebuck:826606
rubix:209A7991
ean:3660338046513

- Imprint: flat
- Imprint size: 3
- Blade length: 80 mm
roebuck:826449
rubix:209A4512
ean:3660338046650

- Imprint: phillips (ph)
- Imprint size: ph2
- Blade length: 100 mm
roebuck:826433
rubix:209A7976
ean:3660338046681

- Imprint: pozidriv
- Imprint size: pz2
- Blade length: 100 mm
roebuck:827099
rubix:209A7997
ean:3660338046704

- Imprint: torx profile
- Imprint size: t 15
- Blade length: 80 mm
roebuck:5079131
rubix:2521712

- Imprint: flat
- Imprint size: 3.5
- Blade length: 80 mm
roebuck:5079138
rubix:2521719

- Imprint: torx profile
- Imprint size: t6
- Blade length: 40 mm
roebuck:5079137
rubix:2521718

- Imprint: pozidriv
- Imprint size: pz1
- Blade length: 80 mm
roebuck:5079134
rubix:2521715

- Imprint: phillips (ph)
- Imprint size: ph0
- Blade length: 60 mm
stanley:0-68-010
rubix:015110
ean:3253560680107

- Imprint: multiple imprint
- Imprint size: 5 mm, 6.5 mm, ph1, ph2, pz1, pz2, t10, t15, s1, s2
- Blade length: 100 mm
wera:05029410001
rubix:2527246
ean:4013288004802

- Imprint: hex / allen
- Imprint size: 7 mm
- Blade length: 125 mm
stanley:FMHT0-62621
rubix:2525883
ean:3253560626211

- Imprint: flat
- Imprint size: 10
- Blade length: 200 mm
stanley:0-65-008
rubix:1358915
ean:3253560650087

- Imprint: flat
- Imprint size: 3
- Blade length: 100 mm
wera:05022810001
rubix:2527233
ean:4013288003782

- Imprint: hex / allen
- Imprint size: 4 mm
- Blade length: 100 mm
wera:05029425001
rubix:2527249
ean:4013288004833

- Imprint: hex / allen
- Imprint size: 10 mm
- Blade length: 125 mm
wera:05018272001
rubix:1351422
ean:4013288018069

- Imprint: flat
- Imprint size: 2x12 mm
- Blade length: 200 mm
bahco:BE-8602
rubix:2518330
ean:7314151838713

- Imprint: phillips (ph)
- Imprint size: ph2
- Blade length: 25 mm
wera:05018260001
rubix:2517748
ean:4013288018007

- Imprint: flat
- Imprint size: 0,6x3,5 mm
- Blade length: 80 mm
wera:05028010001
rubix:2527201
ean:4013288004246

- Imprint: torx profile
- Imprint size: tx20
- Blade length: 100 mm
wera:05022805001
rubix:2527232
ean:4013288003775

- Imprint: hex / allen
- Imprint size: 3 mm
- Blade length: 100 mm
bahco:BE-8908
rubix:010943
ean:7314150027743

- Imprint: torx profile
- Imprint size: t8
- Blade length: 75 mm
stanley:0-65-335
rubix:1358942
ean:3253560653354

- Imprint: pozidriv
- Imprint size: pz1
- Blade length: 100 mm
wera:05138070001
rubix:2527231
ean:4013288003768

- Imprint: hex / allen
- Imprint size: 2,5 mm
- Blade length: 100 mm
wera:05018300001
rubix:2527174
ean:4013288134486

- Imprint: flat
- Imprint size: 0,8x4,5 mm
- Blade length: 100 mm
wera:05110001001
rubix:2527148
ean:4013288003256

- Imprint: flat
- Imprint size: 3 mm
- Blade length: 80 mm