SMC AR20-F02B-A MODULAR STYLE REGULATOR


ar-a series modular regulator

References
smc:AR20-F02B-A
rubix:220A1764
brand logo
brand logo
Technical specifications
Typebody size: 20
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR20-F02B-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Accessory: B (Bracket)
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x91x40 mm
Logistic Weight226 g
Typebody size: 20
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
  • Delivery usually within ( 4 ) days