SMC ARB250-00-P


ARB serial regulator interface

References
smc:ARB250-00-P
rubix:265A1121
manufacturer :00001486
SMC REGULATOR ARB250-00-P
brand logo
Technical specifications

Product details : SMC ARB250-00-P


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
arb series regulator interface

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x254x41Ā mm
Logistic Weight550Ā g
Typeinterface
Show UNSPSC/ECL@SS
Ā£ 116.64 excl. VAT
/ Each
Ā£ 139.97 incl. VAT
  • Delivery usually within ( 4 ) days