SMC ARM11BB2-R08-A REGULATOR MANIFOLD


ARM Regulator Manifold

References
smc:ARM11BB2-R08-A
rubix:2599717
brand logo
brand logo
Technical specifications

Product details : SMC ARM11BB2-R08-A REGULATOR MANIFOLD


Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Regulator block, individual supply type
•IN/OUT fittings: straight & elbow (metric & inch)
•IN/OUT piping: bottom, top
•Handle position: top, bottom, front
•Accessories: pressure gauge
•Options: 0.35MPa setting, non-relieving, oil free

Handle Position: B (Front)
Piping: 2 (IN/OUT
Fitting: 08 (IN
Accessory: A (Pressure Gauge)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None

Technical specifications


Attributes
Logistic Weight105 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 41.26 excl. VAT
/ Each
£ 49.51 incl. VAT
  • Delivery usually within ( 4 ) days