SMC AS2201F-02-10SD SPEED CONTROLLER


AS-F series flow controllers

References
smc:AS2201F-02-10SD
rubix:120A3410
brand logo
brand logo

Product details : SMC AS2201F-02-10SD SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Applicable Tube OD: 10mm
Sealant: S (Sealant)

Technical specifications


Attributes
No attributes to display for this product
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
  • Delivery usually within ( 4 ) days