SMC ASN2-03-S SILENCER/SPEED CONTROLLER
ASN2 Exhaust Regulator with Silencer
See technical informationReferences
SMC:ASN2-03-S
Rubix:118A4473
Manufacturer :ASN2-03-S
EAN:3618035528481

Product details : SMC ASN2-03-S SILENCER/SPEED CONTROLLER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 03 (3/8)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 03 (3/8)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x41x25 mm |
|---|---|
| Logistic Weight | 45 g |
| Type of coupling | gas 3/8' male |
| Type | asn2 |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Delivery usually within ( 4 ) days