SPARTEX TGFM0550B ASSET TAG 60MM X 1MM BLUE PK50

Asset tag

See technical information

References

Spartex:TGFM0550B
Rubix:257A2093
brand logo

Technical specifications

Typespartex tgfm0550b asset tag 60mm x 1mm blue pk50

Product details : SPARTEX TGFM0550B ASSET TAG 60MM X 1MM BLUE PK50


Technical specifications


Attributes
Typespartex tgfm0550b asset tag 60mm x 1mm blue pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type