SPARTEX TGFM0550G ASSET TAG 60MM X 1MM GREEN PK50

Asset tag

See technical information

References

Spartex:TGFM0550G
Rubix:257A2094
brand logo

Technical specifications

Typespartex tgfm0550g asset tag 60mm x 1mm green pk50

Product details : SPARTEX TGFM0550G ASSET TAG 60MM X 1MM GREEN PK50


Technical specifications


Attributes
Typespartex tgfm0550g asset tag 60mm x 1mm green pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type