SPARTEX TGFM-L50 ASSET TAG 60MM X 1MM LILAC PK50

Asset tag

See technical information

References

Spartex:TGFM-L50
Rubix:257A2132
brand logo

Technical specifications

Typespartex tgfm-l50 asset tag 60mm x 1mm lilac pk50

Product details : SPARTEX TGFM-L50 ASSET TAG 60MM X 1MM LILAC PK50


Technical specifications


Attributes
Typespartex tgfm-l50 asset tag 60mm x 1mm lilac pk50
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
  • Usually arrives within 14 working days

Type