SPARTEX TGFM-R50 ASSET TAG 60MM X 1MM RED PK50

Asset tag

See technical information

References

Spartex:TGFM-R50
Rubix:257A2135
brand logo

Technical specifications

Typespartex tgfm-r50 asset tag 60mm x 1mm red pk50

Product details : SPARTEX TGFM-R50 ASSET TAG 60MM X 1MM RED PK50


Technical specifications


Attributes
Typespartex tgfm-r50 asset tag 60mm x 1mm red pk50
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
  • Usually arrives within 14 working days

Type