SPARTEX TG12BOX TOWER KIT 340MM X 95MM 85MM VARIOUS PK32

Tower kit

See technical information

References

Spartex:TG12BOX
Rubix:257A1992
brand logo

Technical specifications

Typespartex tg12box tower kit 340mm x 95mm 85mm various pk32

Product details : SPARTEX TG12BOX TOWER KIT 340MM X 95MM 85MM VARIOUS PK32


Technical specifications


Attributes
Typespartex tg12box tower kit 340mm x 95mm 85mm various pk32
£ 69.91 excl. VAT
/ Each
£ 83.89 incl. VAT
  • Usually arrives within 14 working days