PARKER VALVE 341-B34


B Series Heavy Duty Pneumatic Distributors for critical Process control applications

References
parker hannifin:341B34
rubix:152A9088
brand logo
brand logo
Technical specifications
Typepneumatic valve
Type of couplingg

Product details : PARKER VALVE 341-B34


The B Series Heavy Duty Ported Pneumatic Distributors includes many product solutions for Valve Actuation in Process or Industrial applications. This range delivers an unmatched high flow performance, up to 5000 l/min. The spool design and materials makes this product extremely reliable either for low and high frequency applications making it the best choice for critical process or industrial controls. This product solution modularity in combination with our ATEX coils program can optimize the total ownership costs delivering high reliability, extreme flexibility and best competitiveness. Typical applications are related with Actuator controls in the following markets: -Pharmaceutical - Food&Beverage production, storage - Water treatment - PET blowing - Air and Gases production and treatment - Refineries - Powders dosing - Pulp&Paper Industry.

Markets:
- Industrial
- Process
- Pharmaceutical
- Refineries
- PET Blowing

Applications:
- Actuator control

Features/Benefits
- High Flow
- Robust
- Coil modularity including Atex
Actuation Type: Pilot Operated
Atex Specifications Met: -
Body Material: Anodized aluminium
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Flow Coefficient: 9 l/min
Function: SPRING RETURN
Insulation Class: n/a
Maximum Fluid Temperature: +75°C
Maximum Operating Pressure: 10 bar AC/DC
Media: Air, Inert Gases
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 1 bar (AC or DC)
Orifice Size: 6 mm
Port Size: G 1/4
Port Type: PIPE MOUNTING
Seal Material: NBR
Specifications Met: With manual override and flow regulator. Pilot seat in FKM.
Valve Type: 5/2 way

Technical specifications


Attributes
Typepneumatic valve
Type of couplingg
Show UNSPSC/ECL@SS
£ 384.72 excl. VAT
/ Each
£ 461.66 incl. VAT
  • Usually arrives within 14 working days