FESTO 540514 BALL VALVE ACTUATOR UNIT VZPR-BPD-22-R1
Ball valve
See technical informationSee documentsReferences
Festo:VZPR-BPD-22-R1
Rubix:128A2396
Manufacturer :540514
EAN:4052568179298
Documents
Product details : FESTO 540514 BALL VALVE ACTUATOR UNIT VZPR-BPD-22-R1
Ball valve actuator unit VZPR-BPD-22-R1 Comprising pneumatic DAPS quarter turn actuator, combined with a 2/2-way VAPB Ball valve in brass version. Design structure=(* 2-way Ball valve, * Swivel drive), Type of actuation=(* electrical, * pneumatic), Assembly Position=Any, Mounting type=(* CNOMO, * with internal (female) thread), Process valve Connection=Rp1
Ball valve Series: VZPR Brass/PTFE Pneumatic operated Double acting PN40 Internal thread (BSPP) 1" (25)
Technical specifications
Attributes
| Type | vzpr ball valve |
|---|
Show UNSPSC/ECL@SS
£ 283.86 excl. VAT
/ Each
£ 340.63 incl. VAT
- Delivery usually within ( 2 ) days
