FESTO 540515 BALL VALVE ACTUATOR UNIT VZPR-BPD-22-R114
Ball valve
See technical informationSee documentsReferences
Festo:VZPR-BPD-22-R114
Rubix:128A2390
Manufacturer :540515
EAN:4052568179304
Documents
Product details : FESTO 540515 BALL VALVE ACTUATOR UNIT VZPR-BPD-22-R114
Ball valve actuator unit VZPR-BPD-22-R114 Comprising pneumatic DAPS quarter turn actuator, combined with a 2/2-way VAPB Ball valve in brass version. Design structure=(* 2-way Ball valve, * Swivel drive), Type of actuation=(* electrical, * pneumatic), Assembly Position=Any, Mounting type=(* CNOMO, * with internal (female) thread), Process valve Connection=Rp1 1/4
Ball valve Series: VZPR Brass/PTFE Pneumatic operated Double acting PN40 Internal thread (BSPP) 1.1/4" (32)
Technical specifications
Attributes
| Type | vzpr ball valve |
|---|
Show UNSPSC/ECL@SS
£ 473.93 excl. VAT
/ Each
£ 568.72 incl. VAT
- Delivery usually within ( 2 ) days
