FESTO 1809657 BALL VALVE ACTUATOR UNIT VZBA-11/2IN-GG-63-T-22-F&
Ball valve
See technical informationSee documentsReferences
Festo:VZBA-11/2 -GG-63-T-22-F0507-V4V4T-PP60-R
Rubix:126A3636
Manufacturer :1809657
EAN:4052568248925
Documents
Product details : FESTO 1809657 BALL VALVE ACTUATOR UNIT VZBA-11/2IN-GG-63-T-22-F&
Ball valve actuator unit VZBA-11/2"-GG-63-T-22-F0507-V4V4T-PP60-R Design structure=(* 2-way Ball valve, * Swivel drive), Type of actuation=pneumatic, Assembly Position=Any, Mounting type=Line installation, Process valve Connection=Rp1 1/2
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Internal thread (BSPP) 1.1/2" (40)
Technical specifications
Attributes
| Type | vzba ball valve |
|---|
Show UNSPSC/ECL@SS
£ 496.96 excl. VAT
/ Each
£ 596.35 incl. VAT
- Delivery date on request
Contact a branch
