TESA 60408 BIO-BASED PAPER PACKAGING TAPE 50MX75MM CHAMOIS
Bio-based paper packaging tape
See technical informationReferences
Tesa:60408 50M 75MM BROWN
Rubix:269A3616
Manufacturer :60408-00001-00
EAN:4063565238017

Product details : TESA 60408 BIO-BASED PAPER PACKAGING TAPE 50MX75MM CHAMOIS
tesa® 4313 PV10 is a premium packaging tape featuring a paper backing with a silicone-free release coat and a solvent-free synthetic rubber adhesive system. The tear-resistant premium paper backing is made with paper from well-managed certified forests and other controlled sources. The backing is based on paper, a natural, sustainable material. tesa 4313 PV10 can be used manually or with a dispensing machine and is available in the colors chamois and white.
Strengths
- tesa 4313 PV10 synthetic rubber adhesive provides strong adhesion and tack on a wide variety of different carton qualities and is therefore ideal for the sealing of light- and medium-weight cartons.
- As the product is chlorine-free and is based on derivatives of solely mineral oil, the disposal by heat treatment is environmentally friendly.
- The combination of the certified paper backing and solvent-free synthetic rubber adhesive makes the premium paper packing tape environmentally and recycling friendly according to the INGEDE 12 method.
- The premium paper packaging tape is printable.
- Recycling-friendly premium paper packaging tape according to INGEDE 12 Method
- Ideal for sealing of light- and medium-weight cartons (max. 15 kg)
- tesa 4313 PV10 is printable and can be used manually or with a dispensing machine
Applications
- tesa® 4313 PV10 is ideal for sealing of light- and medium-weight cartons
- This paper packaging tape can be used for brand showcasing and advertisement purposes
- tesa® 4313 PV10 is suitable for manual and automatic dispensers
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Material | paper |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- Usually arrives within 14 working days
