Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1003075066/70 VINYL BUFF TAPE H/D 50MM X 66M 70MU
SPARTEX 1003075066/70 VINYL BUFF TAPE H/D 50MM X 66M 70MU
Spartex Packaging Tape
References
spartex:
UK-1003075066/70
rubix:
224A6188
manufacturer :
1003075066/70
Product details
Technical specifications
Product details : SPARTEX 1003075066/70 VINYL BUFF TAPE H/D 50MM X 66M 70MU
The premium of adhesive packaging tapes. This reliable parcel tape will hold your parcels together until they reach their destination, for safe sealing of medium-heavy parcels and packages excellent adhesive on corrugated and flat board unbeatable.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 04024-00045-04 TAPE
SPARTEX 1000075066 POLYPROP BUFF TAPE 48MM X 66M ACRYLIC
SPARTEX 10030050565 D/S WHITE PVC TAPE 50MM X 50M
SPARTEX 1003025066 VINYL RED TAPE 50MM X 66M
3M 309T5066 BOX SEALING TAPE 309 TRANSPARENT 50MMX66M 0.05MM
TESA 4024 1000M 50MM TRANSPARENT 04024-00006-04
SPARTEX 1003040966 VINYL GREEN TAPE 9MM X 66M
3M 7000095541 BROWN SCOTCH TAPE 313 50MMX100M
TESA CLEAR PACKAGING TAPE 4089CLR66MX48MM
3M 371T4899 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX990M
SPARTEX 1002075066 LOW NOISE BUFF TAPE 50MM X 66M ACRYLIC
TESA 60404 66M 50MM YELLOW 60404-00040-00
TESA 4513 500M 150MM BROWN 04513-00003-00
TESA 4124 66M 25MM BROWN 04124-00093-00
TESA 4024 66M 38MM TRANSPARENT 04024-00202-04