CAMOZZI PNEUALLY ISO VLV-SIZE 2-PILOT PILOT 962-000-33

Bistable solenoid valves

See technical information

References

Camozzi:962-000-33
Rubix:202A9927
Manufacturer :962-000-33
brand logo

Technical specifications

Type5/3 bistable valve cf iso 2
Number of Ports5

Product details : CAMOZZI PNEUALLY ISO VLV-SIZE 2-PILOT PILOT 962-000-33


Solenoid valves of series 9, with ISO installation plan, sizes 1, 2 and 3, with electro-pneumatic control and return are designed for mounting on a base. For actuation, there are 4 types of coils with several possible voltages and consumptions.

Technical specifications


Attributes
Type5/3 bistable valve cf iso 2
Number of Ports5
£ 136.79 excl. VAT
/ Each
£ 164.15 incl. VAT
  • Usually arrives within 14 working days