References
Camozzi:VBO 1/8
Rubix:203A2671
Manufacturer :VBO 1/8

Product details : CAMOZZI BLOCKING VLV-BIDIRECTIONAL-1/8 VBO 1/8
Camozzi VBO 1/8 bidirectional shut-off valve for filtered air. Assembly on male thread and operating pressure up to 10 bar.
Technical specifications
Attributes
| Type | blocking valve |
|---|---|
| Max. service pressure | 10 bar |
| Max flow | 1250 l/min |
| Material | ot58; nbr seals; stainless steel springs; ptfe |
Show UNSPSC/ECL@SS
£ 49.74 excl. VAT
/ Each
£ 59.69 incl. VAT
- Usually arrives within 14 working days