BRADY 813594 38MM SAFETY PADLOCK RED KD PACK OF 6 ELEC APPLICATIONS


Brady Safety Padlock

References
brady:813594
rubix:2004518
manufacturer :19075
ean:0754473719760
Technical specifications
Material/finishingNylon
Width38 mm
See all Specifications

Product details : BRADY 813594 38MM SAFETY PADLOCK RED KD PACK OF 6 ELEC APPLICATIONS


Brady Plastic Safety Padlocks include all the featured of the Compact Safety Padlock range, including a compact and lightweight designs, enhanced impact resistance as well as having a plastic shackle which has the added advantage of being fully electrical resistant. The plastic shackle shuts off the electrical current from the shackle to the key.

Technical specifications


Attributes
Material/finishingNylon
Width38 mm
Thickness86.5 mm
Diameter6.5 mm
Interior length38 mm
Show UNSPSC/ECL@SS
£ 110.38 excl. VAT
/ Each
£ 132.46 incl. VAT
  • Delivery within 10-15 business days