MECALINE BRASS BALL VALVE F/F NP50 G1/2IN 867817


BRASS BALL VALVE PN50/25 FEMALE/FEMALE - LONG THREAD - FULL BORE - FLAT STAINLESS STEEL HANDLE

References
mecaline:867817
rubix:216A3268
ean:3660338217371
867809
brand logo
Technical specifications
Diameter (inch)1/2 ''
See all Specifications

Product details : MECALINE BRASS BALL VALVE F/F NP50 G1/2IN 867817


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore.

Technical specifications


Attributes
Diameter (inch)1/2 ''
Service pressure50 bar
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • In stock: Next day delivery