Brushless Combi Drill
Voltage | 18 V |
---|---|
Maximum torque | 130 N.m |
Steel drilling capacity | 13 mm |
Model DHP486 is a cordless hammer driver drill powered by 18V LXT Li-Ion battery
Voltage | 18 V |
---|---|
Maximum torque | 130 N.m |
Steel drilling capacity | 13 mm |
Weight | 2.7 kg |
In stock: Next day delivery