References
SMC:V100-49-1-3
Rubix:232A2037
Manufacturer :V100-49-1-3
EAN:3618036607567
Product details : SMC V100-49-1-3 M8 CONNECTOR WITH LEAD WIRE
Connector cable
Cable 1m, m8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x9x9 mm |
|---|---|
| Logistic Weight | 18 g |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- Delivery usually within ( 4 ) days
