References
Festo:QSPK18-8
Rubix:116A1254
Manufacturer :130841
EAN:4052568025618

Documents
Product details : FESTO 130841 CARTRIDGE QSPK18-8
cartridge QSPK18-8 with connector, straight. Size=Standard, Nominal diameter=5.5 mm, Seal type at threaded end=O-ring, Mounting position=different, Cartridge size=10
Technical specifications
Attributes
| Type | cartridge |
|---|---|
| Connecting diameter (metric) | 18 mm |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ 10 pieces
£ 28.32 incl. VAT
- Delivery usually within ( 6 ) days