CEENorm
Filter Options
Categories
plug (3)
1Brand
ceenorm
(3)
3 Product(s) with 3 variant(s):
CEENORM 21000-TLS TLS 16A 3P 110V PLUG
- ceenorm:21000-TLS
- rubix:81286495
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Amperage:16 A
£ 2.12 excl. VAT
/ Each
CEENORM 204-TLS 32A 5P 415V PLUG
- ceenorm:204-TLS
- rubix:80360676
- Delivery usually within ( 3 ) days
- Voltage:415 V
- Amperage:32 A
£ 14.26 excl. VAT
/ Each
CEEFORM 11302 110V X 16A YELLOW 3-PIN SOCKET
- ceenorm:11302
- rubix:249A2714
- Delivery usually within ( 2 ) days
- Voltage:110 V
- Amperage:16 A



