References
CEENorm:11302
Rubix:249A2714
Product details : CEEFORM 11302 110V X 16A YELLOW 3-PIN SOCKET
Surface mounting socket outlet.
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- Delivery usually within ( 2 ) days

