CEENORM 21000-TLS TLS 16A 3P 110V PLUG
Quick Connect Plug with Multi-Grip Cable Gland
See technical informationReferences
CEENorm:21000-TLS
Rubix:81286495
Product details : CEENORM 21000-TLS TLS 16A 3P 110V PLUG
Screwless terminals
4-point (quarter turn) locking system
Multi-Grip cable gland system with moulded-in gasket
Splashproof body (IP44)
4-point (quarter turn) locking system
Multi-Grip cable gland system with moulded-in gasket
Splashproof body (IP44)
Strengths
- Safe
- Robust
- Easy to install
- Robust
- Easy to install
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- Delivery usually within ( 3 ) days

