CEENORM 204-TLS 32A 5P 415V PLUG
Quick Connect Plug with Multi-Grip Cable Gland
See technical informationReferences
CEENorm:204-TLS
Rubix:80360676
Product details : CEENORM 204-TLS 32A 5P 415V PLUG
Screwless terminals
4-point (quarter turn) locking system
Multi-Grip cable gland system with moulded-in gasket
Splashproof body (IP44)
Strengths
- Safe
- Robust
- Easy to install
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
- Delivery usually within ( 3 ) days

