CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.
Applications
Weld Preparation;Weld Seam Removal;Surface Blending And Edge Grinding
Technical specifications
Attributes
Diameter
180 mm
Reaming diameter
22 mm
Grain
80
Shape
Round
Application
Weld Preparation-Weld Seam Removal-Surface Blending And Edge Grinding