ATA Garryson
Filter Options
CATEGORIES
machining, cutting & drilling (87)
mechanical power transmission (1)
1Brand
ata garryson
(88)
87 Product(s) with 88 variant(s):
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
- ata garryson:GSM2525080
- rubix:2577613
- In stock: Next day delivery
- Diameter:25 mm
- Thickness:25 mm
- Grain:80
£ 6.36 excl. VAT
/ Each
GARRYSON SPIRABAND HOLDER 10 X 20 X 6MM BH1020-1
- ata garryson:BH1020-1
- rubix:88152419
- In stock: Next day delivery
- Type:spiraband holder
£ 14.18 excl. VAT
/ Each
115X22MM ZIRC P40 FLAP DISCS
- ata garryson:GFBZ115040
- rubix:4509909
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.60 excl. VAT
/ Each
GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 80 GRIT 6MM SHANK GSM2020080
- ata garryson:GSM2020080
- rubix:80048718
- In stock: Next day delivery
- Diameter:20 mm
- Thickness:20 mm
- Grain:80
£ 5.91 excl. VAT
/ Each
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 80 GRIT 3MM SHANK GSM3005080
- ata garryson:GSM3005080
- rubix:2577615
- In stock: Next day delivery
- Diameter:30 mm
- Thickness:5 mm
- Grain:80
£ 3.99 excl. VAT
/ Each
GARRYSON GFBZ115060 115MM 60G ZIRC FLAP DISC
- ata garryson:GFBZ115060
- rubix:80253109
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.60 excl. VAT
/ Each
GARRYSON GFBZ115080 115X22 IND.ZIRC DISCS
- ata garryson:GFBZ115080
- rubix:80032764
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.60 excl. VAT
/ Each
GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 40 GRIT GFBCIQ115040
- ata garryson:GFBCIQ115040
- rubix:2546675
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 4.72 excl. VAT
/ Each
GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 80 GRIT GFBCIQ115080
- ata garryson:GFBCIQ115080
- rubix:2546677
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 4.72 excl. VAT
/ Each
GT3200D-8 BALL NOSE CYLINDER BURRS 50MM
- ata garryson:GT3200D-8
- rubix:45013215
- Usually arrives within 14 working days
- Tail diameter:3 mm
- Shape of head:ball nosed cylinder
- Total length:38 mm
£ 8.38 excl. VAT
/ Each
GT3200DL-8 BALL NOSE CYLINDER BURRS 50MM
- ata garryson:GT3200DL-8
- rubix:45013216
- Usually arrives within 14 working days
- Tail diameter:3 mm
- Shape of head:ball nosed cylinder
- Total length:50 mm
£ 10.44 excl. VAT
/ Each
GARRYSON GT3200 CARBIDE BURR
- ata garryson:GT3200
- rubix:80046087
- Usually arrives within 14 working days
- Tail diameter:3 mm
- Shape of head:ball nosed cylinder
- Total length:38 mm
£ 9.36 excl. VAT
/ Each
GARRYSON 50X50MINTFINISHWHEEL 086511
- ata garryson:086511
- rubix:133A4908
- Usually arrives within 14 working days
- Diameter:50 mm
- Thickness:50 mm
- Grain:medium
£ 19.36 excl. VAT
/ Each
GT3200DXL-8 BALL NOSE CYLINDER BURRS 75MM
- ata garryson:GT3200DXL-8
- rubix:45013217
- Usually arrives within 14 working days
- Tail diameter:3 mm
- Shape of head:ball nosed cylinder
- Total length:75 mm
£ 11.89 excl. VAT
/ Each
GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 120 GRIT 6MM SHANK GSM2020120
- ata garryson:GSM2020120
- rubix:2577612
- Usually arrives within 14 working days
- Diameter:20 mm
- Thickness:20 mm
- Grain:120
£ 5.91 excl. VAT
/ Each
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
- ata garryson:GSM2010080
- rubix:2577610
- Usually arrives within 14 working days
- Diameter:20 mm
- Thickness:10 mm
- Grain:80
£ 5.42 excl. VAT
/ Each
SHAFT MOUNTED FLAP WHEEL 50X25 120G
- ata garryson:S5025120G
- rubix:88078717
- Usually arrives within 14 working days
- Diameter:50 mm
- Thickness:25 mm
- Grain:120
£ 5.21 excl. VAT
/ Each
GARRYSON 75MM DISC X 0.8MM GMSAF30031
- ata garryson:GMSAF30031
- rubix:4501444
- Usually arrives within 14 working days
- Diameter:75 mm
- Thickness:0.8 mm
- Abrasive Material:aluminium oxide
£ 4.04 excl. VAT
/ Each
SHAFT MOUNTED FLAP/WHEEL 50X25 60G
- ata garryson:GS5025060
- rubix:793695
- Usually arrives within 14 working days
- Diameter:50 mm
- Thickness:25 mm
- Grain:60
£ 5.20 excl. VAT
/ Each
GARRYSON 75X50CFINISHINGWHEEL 086015
- ata garryson:086015
- rubix:116A1450
- Usually arrives within 14 working days
- Diameter:75 mm
- Thickness:50 mm
- Grain:coarse
£ 18.10 excl. VAT
/ Each
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
- ata garryson:086017
- rubix:80334903
- Usually arrives within 14 working days
- Diameter:75 mm
- Thickness:50 mm
- Grain:fine
£ 18.10 excl. VAT
/ Each
GARRYSON 75X50CINTFINISHWHEEL 086515
- ata garryson:086515
- rubix:115A0929
- Usually arrives within 14 working days
- Diameter:75 mm
- Thickness:50 mm
- Grain:medium
£ 21.45 excl. VAT
/ Each
GARRYSON S4025060 FLAPWHEEL 40 X 25MM 60G
- ata garryson:S4025060
- rubix:88276617
- Usually arrives within 14 working days
- Diameter:40 mm
- Thickness:25 mm
- Grain:60
£ 4.76 excl. VAT
/ Each
GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 40 GRIT GFBCIQ125040
- ata garryson:GFBCIQ125040
- rubix:80143160
- Usually arrives within 14 working days
- Diameter:125 mm
- Reaming diameter:22 mm
£ 5.12 excl. VAT
/ Each
24 items of 87


















