Laminated disc
Filter Options
Categories
laminated disc (503)
Brand
3m
(113)
ata garryson
(19)
atlas saint-gobain abrasives
(6)
bahco
(8)
bosch
(3)
draper
(1)
flexovit
(16)
130 Product(s) with 503 variant(s):
ROEBUCK 866836 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G40
- roebuck:866836
- rubix:216A6069
- ean:3660338209024
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22.23 mm
£ 2.46 excl. VAT
/ Each
ROEBUCK 866845 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G40
- roebuck:866845
- rubix:216A6085
- ean:3660338209109
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22.23 mm
£ 2.54 excl. VAT
/ Each
3M 65026 FLAP DISC 566A 115MM P60 CONICAL
- 3m:65026
- rubix:2515574
- manufacturer :7000104461
- ean:05902658650260
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 3.00 excl. VAT
/ Each
ROEBUCK 866854 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G40
- roebuck:866854
- rubix:216A6061
- ean:3660338209185
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22.23 mm
£ 4.11 excl. VAT
/ Each
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
- roebuck:866864
- rubix:216A6078
- ean:3660338209277
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22.23 mm
£ 5.03 excl. VAT
/ Each
3M CUBITRON II 967A FLAP DISC FLAT P40 125MM
- 3m:65069
- rubix:2574103
- manufacturer :7000104374
- In stock: Next day delivery
- Diameter:125 mm
- Reaming diameter:22.23 mm
£ 6.05 excl. VAT
/ Each
3M 51990 FLAP DISC 769F 115MM 40+ FLAT
- 3m:AB01228
- rubix:206A9409
- manufacturer :7100196540
- ean:05902658112942
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 3.16 excl. VAT
/ Each
GISS 866476 CERAMIC FLEX QUICK CHANGE DISC 50 MM P40
- roebuck:866476
- rubix:216A6046
- ean:3660338205835
- Usually arrives within 14 working days
- Diameter:50 mm
- Reaming diameter:10 mm
£ 2.50 excl. VAT
/ Each
GISS 866471 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P40
- roebuck:866471
- rubix:216A6050
- ean:3660338205798
- Usually arrives within 14 working days
- Diameter:50 mm
- Reaming diameter:10 mm
£ 2.26 excl. VAT
/ Each
3M 51468 CUBITRON II FLAP DISC 969F 125MM 40+ CONICAL
- 3m:51468
- rubix:230A8355
- manufacturer :7100105850
- ean:04054596196278
- Delivery usually within ( 46 ) days
- Diameter:125 mm
- Reaming diameter:22.23 mm
£ 6.12 excl. VAT
/ Each
GISS 866462 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G40
- roebuck:866462
- rubix:216A6056
- ean:3660338205729
- In stock: Next day delivery
- Diameter:50 mm
£ 2.45 excl. VAT
/ Each
GISS 866467 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G40
- roebuck:866467
- rubix:216A6053
- ean:3660338205767
- Usually arrives within 14 working days
- Diameter:50 mm
£ 1.70 excl. VAT
/ Each
NORTON 63642502313 VULCAN ZIRCONIA FLAP DISC 115X22MM P80
- norton:63642502313
- rubix:2577430
- ean:3157629585245
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.25 excl. VAT
/ Each
KLINGSPOR 322759 SMT759 GLAP DISC 100 X 16 MM GRIT 40 CONVEX
- klingspor:322759
- rubix:257A0201
- ean:4014855207930
- In stock: Next day delivery
- Diameter:100 mm
- Reaming diameter:16 mm
£ 2.82 excl. VAT
/ Each
NORTON 63642502311 FLD FDTF 115X22 R842 NOR P40 VULNZ EU PK10
- norton:63642502311
- rubix:80257755
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 22.64 excl. VAT
/ Each
115X22MM ZIRC P40 FLAP DISCS
- ata garryson:GFBZ115040
- rubix:4509909
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.60 excl. VAT
/ Each
NORTON VULCAN ZIRCONIA FLAP DISC 180MM P40 63642502341
- norton:63642502341
- rubix:2577436
- In stock: Next day delivery
- Diameter:180 mm
- Reaming diameter:22 mm
£ 4.63 excl. VAT
/ Each
TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA40-B 34239195
- tyrolit:34239195
- rubix:2587234
- ean:9003172013565
- In stock: Next day delivery
- Diameter:125 mm
- Reaming diameter:22.23 mm
£ 3.56 excl. VAT
/ Each
NORTON VULCAN ZIRCONIA FLAP DISC 115MM P120 63642502314
- norton:63642502314
- rubix:2577431
- ean:3157629585252
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.25 excl. VAT
/ Each
NORTON 78072726071 R860 ZIRCONIA FLAP DISC 115 X 22 MM P40 XTREM
- norton:78072726071
- rubix:231A8478
- ean:8013414838697
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22.23 mm
£ 3.14 excl. VAT
/ Each
NORTON 66254492267 STARLINE FLAP DISC R82B 115 X 22MM P40 PACK 10
- norton:66254492267
- rubix:227A6330
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 17.77 excl. VAT
/ Each
GARRYSON GFBZ115060 115MM 60G ZIRC FLAP DISC
- ata garryson:GFBZ115060
- rubix:80253109
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.60 excl. VAT
/ Each
NORTON 63642502343 VULCAN ZIRCONIA FLAP DISC 180X22MM P60
- norton:63642502343
- rubix:2577437
- In stock: Next day delivery
- Diameter:180 mm
- Reaming diameter:22 mm
£ 4.63 excl. VAT
/ Each
FLD FDTF 180X22 R996 NOR P40 QUANT EU
- norton:66254461038
- rubix:45016505
- In stock: Next day delivery
- Diameter:180 mm
- Reaming diameter:22 mm
£ 18.80 excl. VAT
/ Each
24 items of 130
























