References
Elesa+Ganter:425202
Rubix:182A2732



Product details : ELESA PLASTIC HINGE 425202
Hinges
Solenoid valve MFH-3-1/8-NPT Solenoid valve MFH-3-1/8-NPT Valve function: 3/2-way valve, normally closed; Pneumatic port: NPT 1/8; Design principle: Poppet valve; Reset type for single solenoid valves: Mechanical spring; Additional function: None; Circuits: None
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Type | cfl. |
| Length | 102 mm |
| Material/finishing | Technopolymer |
| Diameter | 8 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Usually arrives within 14 working days
