References
SMC:AKB02B-N02S
Rubix:122A1231
Manufacturer :AKB02B-N02S
EAN:3618035587549
Documents
Product details : SMC AKB02B-N02S CHECK VALVE WITH ONE-TOUCH FITTING
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc
Strengths
•Bushing type
Can be used in applications with splashing
coolant and spatter, etc
Compact and light weight
Low cracking pressure (0.005MPa) .73PSI
Can be used for vacuum (-100kPa) -14.5
Can be used in applications with splashing
coolant and spatter, etc
Compact and light weight
Low cracking pressure (0.005MPa) .73PSI
Can be used for vacuum (-100kPa) -14.5
Technical specifications
Attributes
| Type | check valve |
|---|
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Delivery usually within ( 4 ) days
