SPARTEX TG03K CHEMICAL KIT 180MM X 75MM 25MM VARIOUS PK21

Chemical kit

See technical information

References

Spartex:TG03K
Rubix:257A1996
brand logo

Technical specifications

Typespartex tg03k chemical kit 180mm x 75mm 25mm various pk21

Product details : SPARTEX TG03K CHEMICAL KIT 180MM X 75MM 25MM VARIOUS PK21


Technical specifications


Attributes
Typespartex tg03k chemical kit 180mm x 75mm 25mm various pk21
£ 66.46 excl. VAT
/ Each
£ 79.75 incl. VAT
  • Usually arrives within 14 working days