SPARTEX 56689 SUGGESTION BOX, YELLOW, 275X275X100MM 5: MISCELLANEOUS
Spartex Inspection Labels Tags
See technical informationReferences
Spartex:UK-56689
Rubix:225A3697
Manufacturer :56689
Product details : SPARTEX 56689 SUGGESTION BOX, YELLOW, 275X275X100MM 5: MISCELLANEOUS
Lightweight yellow suggestion box or ballot box includes a clear acrylic front to insert your A5 message of choice. The pocket behind the message holder can be used for storing forms and a sliding door at the rear gives access to remove the posted contents. The box is both freestanding and wall mounting. Dimensions: Width: 275mm Height: 275mm Depth: 100mm
145mm wide opening slot for inserting cards.
Technical specifications
Attributes
| Type | spartex 56689 suggestion box, yellow, 275x275x100mm 5: miscellaneous |
|---|
Show UNSPSC/ECL@SS
£ 90.19 excl. VAT
/ Each
£ 108.23 incl. VAT
- Usually arrives within 14 working days