• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Glues(603)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(325)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(407)
  • Adhesives for fastening(78)
  • Accessories for adhesives(118)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Accessories for adhesives
  5. Cleaning products for adhesives
  6. Surface cleaner
  7. COVENTRY CHEMICALS 800-277-0003 WAX FREE FURNITURE POLISH 750ML

COVENTRY CHEMICALS 800-277-0003 WAX FREE FURNITURE POLISH 750ML

Chemicals

See technical information

References

Super Professional (Mirius):800-277-0003
Rubix:201A7101
brand logo
brand logo

Product details : COVENTRY CHEMICALS 800-277-0003 WAX FREE FURNITURE POLISH 750ML


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

COV CHEM 800-277-0006 SUPER MPC W/BLEACH 750MLLOCTITE SF 7840 NATURAL BLUE NON-SOLVENT 5L 1427776LOCTITE SF 7063 BULK CONTAINER 10L 149293AMBERSIL CONTACT CLEANER 100 (CCL100) 400MLT - LUBRICANT 31889LOCTITE SF 7061 SUPER CLEAN 400ML 195568SUPER 800-106-0034 THIN BLEACH 5 LITRESSPARTEX 895112 SAFETY DUST CLEANING - 250 MLCOVENTRY CHEMICALS SUPER WASHING UP LIQUID GREEN 500MLANTI BACTERIAL SURFACE CLEANER 750MLCOVCHEM 800-117-1032 W7 TOILET CLEANER 750MLSUPER PROF 800-146-0083 D3 GREEN DETERGENT WASHING UP LIQUID 4 X 5LLOCTITE SF 7070 CLEANER AEROSOL LOW FLASH OFF 400ML 88432COV CHEM 800-232-1121 SUPER RINSE AID 5 LITRECOV CHEM 800-126-0163 SUPER DISINFECTANT 5 LITRECOVCHEM 800-192-0003 BACTERICIDAL DETERGENT 5L
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap