Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Cirteq
Cirteq
Filter Options
CATEGORIES
Retainer and spring ring (14)
1
Brand
Cirteq
(14)
CONFIRM
6 Product(s) with 14 variant(s):
Relevance
cirteq:
1300-62MM
rubix:
117A1929
CIRTEQ 1300-62MM
Thickness
:
2 mm
£
2.89
excl. VAT
/
Each
In stock: Next day delivery
Show 9 variant(s) for this product
Add
cirteq:
1400-52MM
rubix:
80367923
CIRTEQ CIRCLIP 1400 52MM
Shaft diameter
:
52 mm
£
0.27
excl. VAT
/
Each
In stock: Next day delivery
Add
cirteq:
1400-30MMSS
rubix:
124A6275
CIRTEQ 1400-30MMSS
Thickness
:
1.5 mm
£
2.31
excl. VAT
/
Each
Usually arrives within 14 working days
Add
cirteq:
1400-50MM
rubix:
80076678
CIRCLIP EXTERNAL 1400-50MM
£
1.16
excl. VAT
/
Each
In stock: Next day delivery
Add
cirteq:
105 871
rubix:
105871B
manufacturer :
PACK12
CIRTEQ 105871 ANDERTON CIRCLIP KIT METRIC INTERNAL PACK OF 12
£
35.88
excl. VAT
/
Each
In stock: Next day delivery
Add
cirteq:
PACK15
rubix:
80377125
CIRTEQ CCLIP PACK MET-EXT PACK15
£
29.33
excl. VAT
/
Each
Usually arrives within 14 working days
Add