CIRTEQ 1300-62MM


Internal circlip

References
cirteq:1300-62MM
rubix:117A1929
Technical specifications
Material/finishingSteel
See all Specifications

Product details : CIRTEQ 1300-62MM


Internal Circlips to suit a bore of 50mm, a cost effective alternative to fastening, Internal Circlips are open ended rings made from metal that are placed onto a machined groove. Generally used to secure a pinned connection, they allow rotation but prevent sideways movement.

Strengths

Provides higher and more uniform thrust load capacity.
Lugs with holes are provided for rapid fitting or removal with circlip pliers.
Acts as a rigid shoulder within a bore.
Give optimum ductility at the high hardness values necessary for correct function.

Applications

Retention of bearing.
Gears.
Piston rods.
Motors.
Turbines.

Technical specifications


Attributes
Material/finishingSteel
Interior diameter62 mm
Exterior diameter66.2 mm
Thickness2 mm
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
Decreasing Prices
1 Each
£ 1.89 excl. VAT / Each
100 and more
£ 2.07 excl. VAT / Each
  • Delivery within 10-15 business days