CIRTEQ 1400-30MMSS


External circlip

References
cirteq:1400-30MMSS
rubix:124A6275
brand logo
brand logo
Technical specifications
Thickness1.5 mm
See all Specifications

Product details : CIRTEQ 1400-30MMSS


External Circlips to suit a shaft of 28mm often used in assemblies subjected to strong centrifugal forces. External Circlips are the most common form of axially fitted Circlips. They are very secure against high rotational speeds due to their construction as curved beams of uniform strength.A constantly round shape is maintained through continuous use thanks to their reduced radial width towards the free ends. For easy and rapid fitting or removal from the shaft, lugs holes are provided for circlip pliers.

Strengths

Provides higher and more uniform thrust load capacity.
Lugs with holes are provided for rapid fitting or removal with circlip pliers.
Acts as a rigid shoulder within a bore.
Give optimum ductility at the high hardness values necessary for correct function.

Applications

Retention of bearing.
Gears.
Piston rods.
Motors.
Turbines.

Technical specifications


Attributes
Thickness1.5 mm
Material/finishingsteel
Outer diameter30 mm
Inner diameter27.9 mm
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
  • Usually arrives within 14 working days