References
Cirteq:1400-50MM
Rubix:80076678


Technical specifications
| Inner diameter | 45.8 mm |
|---|---|
| Outer diameter | 56 mm |
| Material/finishing | Steel |
Product details : CIRCLIP EXTERNAL 1400-50MM
The universally applicable rings for shafts and bores.
Applications
Applications in all branches of industry and machine, instrument and vehicle construction
Technical specifications
Attributes
| Inner diameter | 45.8 mm |
|---|---|
| Outer diameter | 56 mm |
| Material/finishing | Steel |
| Thickness | 2 mm |
| Type | external circlip (retaining ring) for shaft groove |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery