References
COBA Europe:CS-002-014-PV-CL-01
Rubix:2527117
EAN:5013745001763






Product details : COBA CLEAR STRIP ROLL 300MM
PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories. 'Buffer' type strips are available for extreme conditions where 'Standard' material may have a more limited lifespan.
Applications
Manufactured from high quality, low toxic Cadmium free PVC material
Resistant to a wide range of chemicals
Excellent abrasion resistance
Replacement strips priced per linear meter
Supplied complete with hanging plate
Extremely good clarity and consistency of colour tint and dimensional tolerances
Resistant to a wide range of chemicals
Excellent abrasion resistance
Replacement strips priced per linear meter
Supplied complete with hanging plate
Extremely good clarity and consistency of colour tint and dimensional tolerances
Technical specifications
Attributes
| Length | 50 m |
|---|---|
| Width | 300 mm |
| Material | pvc |
| Thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 312.04 excl. VAT
/ Each
£ 374.45 incl. VAT
- Usually arrives within 14 working days
