Filter Options
CATEGORIES
  • Strip curtain roll (7)
  • 1Brand

    7 Product(s) with 7 variant(s):

    Relevance
    • coba europe:CS-002-014-PV-CL-01
    • rubix:2527117
    • ean:5013745001763
    • Length
      50 m
    • Width
      300 mm
    • Material
      PVC
    £ 265.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • coba europe:CT257-PV-CL-02
    • rubix:2527124
    • ean:5013745001848
    • Length
      50 m
    • Width
      300 mm
    • Material
      PVC
    £ 468.84 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • coba europe:CS002-014-PV-CL-02
    • rubix:2527118
    • ean:5013745001770
    • Length
      50 m
    • Width
      300 mm
    • Material
      PVC
    £ 419.68 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • coba europe:CS003-014-PV-CL-02
    • rubix:2527119
    • ean:5013745001817
    • Length
      50 m
    • Width
      400 mm
    • Material
      PVC
    £ 803.76 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • coba europe:CS001-030-CS-CL-01
    • rubix:2527120
    • ean:5013745001749
    • Length
      50 m
    • Width
      200 mm
    • Material
      PVC
    £ 173.57 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • coba europe:CS003-030-CS-CL-01
    • rubix:2527123
    • ean:5013745001862
    • Length
      50 m
    • Width
      400 mm
    • Material
      PVC
    £ 677.83 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • coba europe:CS002-097-PV-GT-01
    • rubix:2527126
    • ean:5013745001800
    • Length
      50 m
    • Width
      300 mm
    • Material
      PVC
    £ 333.47 excl. VAT
    / Each
    • Delivery within 10-15 business days