PARKER FLOW CONTROL VALVE 9PCM600S


Colorflow In-Line Pressure Compensated Valve - PC*M Series

References
parker hannifin:9PCM600S
rubix:156A4885
brand logo
brand logo
Technical specifications
TypeCompensated Valve

Product details : PARKER FLOW CONTROL VALVE 9PCM600S


Parker’s PC*M Pressure Compensated Flow Control metering valve comes with an adjustable needle providing hydraulic pressure control.  The adjustable setting on the flow regulator valve can be secured with a standard set screw or a thumbscrew option that does not require additional tools. Available as steel and stainless-steel flow control valves.



Markets:

• Factory Automation

• Machine Tools

• Marine

• Material Handling

• Mining

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Molding

• Oil &Gas

• Power Generation

• Vehicle Assembly Facilities



Features/Benefits:

• Port options include NPT and SAE

• Available with reverse flow check

• Port sizes available in 6 sizes from ¼” to 1 ¼”

• The exclusive “Colorflow” color-band provide an accurate visual indication of setting

• Set screw locks the valve on a desired setting



Applications:

• Suitable for general hydraulic applications

Actuation Type: Hydraulic Pressure
Body Material: Steel
Brand: Colorflow
Configuration: Female to Female
Connection Size: 3/8
Connection Size: 3/8"
Connection Type: Female to Female
Connection Type: BSPP
Division: Hydraulic Valve Systems Division
Function: Pressure Compensated Flow Control
Knob Style: Standard Knob
Maximum Flow Rate: 6
Maximum Operating Pressure: 3000
Maximum Operating Pressure: 3000 PSI
Maximum Operating Temperature: -250
Maximum Pressure Setting: n/a
Media: Oil
Minimum Operating Temperature: -40
Mounting Type: Inline
Mounting Type: In-line
Reverse Check: Without Check
Seal Material: Nitrile

Technical specifications


Attributes
TypeCompensated Valve
Show UNSPSC/ECL@SS
Ā£ 336.73 excl. VAT
/ Each
Ā£ 404.08 incl. VAT
  • Usually arrives within 14 working days