RUST-OLEUM 7394MS.0.75 COMBICOLOR MULTI-SURFACE SATIN WHITE 750ML
Combicolor® Multi-surface
See technical informationSee documentsReferences
Rust-Oleum:7394MS.0.75
Rubix:2587523
EAN:5413436006433



Documents
Product details : RUST-OLEUM 7394MS.0.75 COMBICOLOR MULTI-SURFACE SATIN WHITE 750ML
Rust-Oleum® CombiColor® Multi-Surface 7300 coating is a solvent based primer and topcoat in one, based on a modified Alkyd binder, providing good adhesion to many types of substrates. The product is lead- and chromate free.
Strengths
Direct to surface. Paint & primer in one. Quick drying.
Applications
Interior and exterior.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x102x120 mm |
|---|---|
| Logistic Weight | 1251 g |
| Volume | 750 ml |
| Colour | white |
| Finishing | satin |
| RAL code | 9010 |
| Max. Operation temperature | 80 °C |
| Drying time | 240 min |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Usually arrives within 14 working days
