RUST-OLEUM 7336.0.25 MET PAINT EM GRN RAL 6001 250ML
Combicolor ® Original
See technical informationSee documentsReferences
Rust-Oleum:7336.0.25
Rubix:1255350
EAN:8715743011597






Documents
Product details : RUST-OLEUM 7336.0.25 MET PAINT EM GRN RAL 6001 250ML
RUST-OLEUM® CombiColor Metal 7300 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
Strengths
Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.
Applications
For application onto rust, bare metal.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x76 mm |
|---|---|
| Logistic Weight | 328 g |
| Volume | 250 ml |
| Colour | green |
| Finishing | glossy |
| RAL code | 6001 |
| Max. Operation temperature | 90 °C |
| Drying time | 180 min |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Usually arrives within 14 working days
